HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20015H10SLB000V
- Mfr # PEP20015-7-10G-XHC-V
- Zoro # G322546252
product price:Â
$
226.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20015H10SLB000P, REXROTH 20015H10SLB000M, REXROTH 20015H10SLB000V
Filter Media
MICROGLASS
Height
6.89
Micron Rating
10
Collapse Pressure
4785
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-7-10G-XHC-V
- Zoro #
- G322546252
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20015H10SLB000P, REXROTH 20015H10SLB000M, REXROTH 20015H10SLB000V
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 4785
- ID Top
- 1.35
- OD Bottom
- 2.36
- Beta Ratio 1
- 200/13
- OD Top
- 2.36
Dimensions
- Height
- 6.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.