Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20015H20SLC000V
- Mfr # PEP20015-7-20G-HC-V
- Zoro # G122570501
product price:Â
$
130.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20015H20SLC000P, EPPENSTEINER 20015H20XLC000P, FILTREC DVD20015F20B, FILTREC DVD20015F20V, MAIN FILTER MF0576742, MAIN FILTER MF0576743, REXROTH 20015H20SLC000M, REXROTH 20015H20SLC000V, REXROTH 20015H20XLC000M, REXROTH 20015H20XLC000V, WIX D
Filter Media
MICROGLASS
Height
6.89
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-7-20G-HC-V
- Zoro #
- G122570501
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20015H20SLC000P, EPPENSTEINER 20015H20XLC000P, FILTREC DVD20015F20B, FILTREC DVD20015F20V, MAIN FILTER MF0576742, MAIN FILTER MF0576743, REXROTH 20015H20SLC000M, REXROTH 20015H20SLC000V, REXROTH 20015H20XLC000M, REXROTH 20015H20XLC000V, WIX D
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- ID Top
- 1.35
- OD Bottom
- 2.36
- Beta Ratio 1
- 200/20
- OD Top
- 2.36
Dimensions
- Height
- 6.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.