Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20015H20XLA000M
- Mfr # PEP20015-7-20G-V
- Zoro # G822486751
product price:Â
$
47.79
/ea
Key Features
Replaces OEM Part
DONALDSON P561351, EPPENSTEINER 20015H20SLA000P, EPPENSTEINER 20015H20XLA000P, FILTRATION GROUP E20015DN2025, FILTRATION GROUP E20015DN2025FPM, FILTREC DVD20015E20B, FILTREC DVD20015E20V, MAIN FILTER MF0576734, MAIN FILTER MF0576735, REXROTH 20015H20SLA00
Filter Media
MICROGLASS
Height
6.89
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-7-20G-V
- Zoro #
- G822486751
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561351, EPPENSTEINER 20015H20SLA000P, EPPENSTEINER 20015H20XLA000P, FILTRATION GROUP E20015DN2025, FILTRATION GROUP E20015DN2025FPM, FILTREC DVD20015E20B, FILTREC DVD20015E20V, MAIN FILTER MF0576734, MAIN FILTER MF0576735, REXROTH 20015H20SLA00
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20
- OD Bottom
- 2.36
- OD Top
- 2.36
- ID Top
- 1.35
Dimensions
- Height
- 6.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.