HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20015H20XLC000V

  • Mfr # PEP20015-7-20G-HC-V

  • Zoro # G722517272


product price:  $130.99
/ea
Free Shipping & Returns

Key Features

ID Top
1.35
Collapse Pressure
3045
Filter Media
MICROGLASS
Beta Ratio 1
200/20
Replaces OEM Part
EPPENSTEINER 20015H20SLC000P, EPPENSTEINER 20015H20XLC000P, FILTREC DVD20015F20B, FILTREC DVD20015F20V, MAIN FILTER MF0576742, MAIN FILTER MF0576743, REXROTH 20015H20SLC000M, REXROTH 20015H20SLC000V, REXROTH 20015H20XLC000M, REXROTH 20015H20XLC000V, WIX D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP20015-7-20G-HC-V
Zoro #
G722517272
UPC #
-
Country of Origin
United States

Dimensions

Height
6.89

Details

ID Top
1.35
Collapse Pressure
3045
Filter Media
MICROGLASS
Beta Ratio 1
200/20
Replaces OEM Part
EPPENSTEINER 20015H20SLC000P, EPPENSTEINER 20015H20XLC000P, FILTREC DVD20015F20B, FILTREC DVD20015F20V, MAIN FILTER MF0576742, MAIN FILTER MF0576743, REXROTH 20015H20SLC000M, REXROTH 20015H20SLC000V, REXROTH 20015H20XLC000M, REXROTH 20015H20XLC000V, WIX D
OD Top
2.36
OD Bottom
2.36
Micron Rating
20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.