Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20015H3XLA000V
- Mfr # PEP20015-7-3G-V
- Zoro # G022474039
product price:Â
$
50.99
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20015H3SLA000P, EPPENSTEINER 20015H3XLA000P, FILTREC DVD20015E03B, FILTREC DVD20015E03V, MAIN FILTER MF0576728, MAIN FILTER MF0576729, REXROTH 20015H3SLA000M, REXROTH 20015H3SLA000V, REXROTH 20015H3XLA000M, REXROTH 20015H3XLA000V, WIX D22A03E
Filter Media
MICROGLASS
Height
6.89
Micron Rating
3
OD Top
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20015-7-3G-V
- Zoro #
- G022474039
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.89
Details
- Replaces OEM Part
- EPPENSTEINER 20015H3SLA000P, EPPENSTEINER 20015H3XLA000P, FILTREC DVD20015E03B, FILTREC DVD20015E03V, MAIN FILTER MF0576728, MAIN FILTER MF0576729, REXROTH 20015H3SLA000M, REXROTH 20015H3SLA000V, REXROTH 20015H3XLA000M, REXROTH 20015H3XLA000V, WIX D22A03E
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 2.36
- OD Bottom
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.