HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20018H10SLB000M
- Mfr # PEP20015-9-10G-XHC-V
- Zoro # G422515530
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20018H10SLB000P, FILTREC DVD20018F10B1, MAIN FILTER MF0579323, REXROTH 20018H10SLB000M, REXROTH 20018H10SLB000V, WIX D95B10FBV
Filter Media
MICROGLASS
Height
8.86
Micron Rating
10
Collapse Pressure
4785
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20015-9-10G-XHC-V
- Zoro #
- G422515530
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.86
Details
- Replaces OEM Part
- EPPENSTEINER 20018H10SLB000P, FILTREC DVD20018F10B1, MAIN FILTER MF0579323, REXROTH 20018H10SLB000M, REXROTH 20018H10SLB000V, WIX D95B10FBV
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 4785
- OD Top
- 2.36
- OD Bottom
- 2.36
- ID Top
- 1.35
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.