HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20018H3XLC000M
- Mfr # PEP20015-9-3G-HC-V
- Zoro # G722548788
product price:Â
$
160.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20018H3SLC000P, EPPENSTEINER 20018H3XLC000P, FILTREC DVD20018F03B, FILTREC DVD20018F03V, MAIN FILTER MF0576786, MAIN FILTER MF0576787, REXROTH 20018H3SLC000M, REXROTH 20018H3SLC000V, REXROTH 20018H3XLC000M, REXROTH 20018H3XLC000V, WIX D23A03F
Filter Media
MICROGLASS
Height
8.86
Micron Rating
3
ID Top
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20015-9-3G-HC-V
- Zoro #
- G722548788
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20018H3SLC000P, EPPENSTEINER 20018H3XLC000P, FILTREC DVD20018F03B, FILTREC DVD20018F03V, MAIN FILTER MF0576786, MAIN FILTER MF0576787, REXROTH 20018H3SLC000M, REXROTH 20018H3SLC000V, REXROTH 20018H3XLC000M, REXROTH 20018H3XLC000V, WIX D23A03F
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.35
- Collapse Pressure
- 3045
- OD Top
- 2.36
- Beta Ratio 1
- 200/3
- OD Bottom
- 2.36
Dimensions
- Height
- 8.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.