HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20018H6SLA000M
- Mfr # PEP20015-9-5G-V
- Zoro # G522476120
product price:Â
$
57.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20018H6SLA000P, EPPENSTEINER 20018H6XLA000P, FILTRATION GROUP E20018DN2006, FILTRATION GROUP E20018DN2006FPM, FILTREC DVD20018E05B, FILTREC DVD20018E05V, MAIN FILTER MF0576780, MAIN FILTER MF0576781, REXROTH 20018H6SLA000M, REXROTH 20018H6SLA
Filter Media
MICROGLASS
Height
8.86
Micron Rating
5
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20015-9-5G-V
- Zoro #
- G522476120
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.86
Details
- Replaces OEM Part
- EPPENSTEINER 20018H6SLA000P, EPPENSTEINER 20018H6XLA000P, FILTRATION GROUP E20018DN2006, FILTRATION GROUP E20018DN2006FPM, FILTREC DVD20018E05B, FILTREC DVD20018E05V, MAIN FILTER MF0576780, MAIN FILTER MF0576781, REXROTH 20018H6SLA000M, REXROTH 20018H6SLA
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 2.36
- Beta Ratio 1
- 200/4.5
- OD Top
- 2.36
- Collapse Pressure
- 435
- ID Top
- 1.35
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.