HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20018P25A000V
- Mfr # PEP20015-9-20P-V
- Zoro # G022503951
product price:Â
$
45.79
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20018P25A000P, FILTREC DVD20018K20B, FILTREC DVD20018K20V, MAIN FILTER MF0576798, MAIN FILTER MF0576799, REXROTH 20018P25A000M, REXROTH 20018P25A000V, WIX D23A20KV
Filter Media
PAPER
Height
8.86
Micron Rating
20
OD Bottom
2.36
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20015-9-20P-V
- Zoro #
- G022503951
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.86
Details
- Replaces OEM Part
- EPPENSTEINER 20018P25A000P, FILTREC DVD20018K20B, FILTREC DVD20018K20V, MAIN FILTER MF0576798, MAIN FILTER MF0576799, REXROTH 20018P25A000M, REXROTH 20018P25A000V, WIX D23A20KV
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 2.36
- ID Top
- 1.35
- Collapse Pressure
- 435
- OD Top
- 2.36
- Beta Ratio 1
- 2/20/2026
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.