HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20020G80C000M
- Mfr # PEP20020-6-80SS-HC-V
- Zoro # G322493648
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20020G80C000P, FILTREC DVD20020W80B, FILTREC DVD20020W80V, MAIN FILTER MF0576860, MAIN FILTER MF0576861, REXROTH 20020G80C000M, REXROTH 20020G80C000V, WIX D24A80WV
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
80
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-6-80SS-HC-V
- Zoro #
- G322493648
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- EPPENSTEINER 20020G80C000P, FILTREC DVD20020W80B, FILTREC DVD20020W80V, MAIN FILTER MF0576860, MAIN FILTER MF0576861, REXROTH 20020G80C000M, REXROTH 20020G80C000V, WIX D24A80WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Top
- 3.07
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
- ID Top
- 1.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.