HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20020H10SLC000V
- Mfr # PEP20020-6-10G-HC-V
- Zoro # G822499003
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20020H10SLC000P, EPPENSTEINER 20020H10XLC000P, FILTREC DVD20020F10B, FILTREC DVD20020F10V, HY-PRO HP67HL610MB, HY-PRO HP67HL610MV, MAIN FILTER MF0576840, MAIN FILTER MF0576841, MANN & HUMMEL 911380061880, REXROTH 20020H10SLC000M, REXROTH 2002
Filter Media
MICROGLASS
Height
6.18
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-6-10G-HC-V
- Zoro #
- G822499003
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20020H10SLC000P, EPPENSTEINER 20020H10XLC000P, FILTREC DVD20020F10B, FILTREC DVD20020F10V, HY-PRO HP67HL610MB, HY-PRO HP67HL610MV, MAIN FILTER MF0576840, MAIN FILTER MF0576841, MANN & HUMMEL 911380061880, REXROTH 20020H10SLC000M, REXROTH 2002
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- ID Top
- 1.66
- Beta Ratio 1
- 200/13
- OD Top
- 3.07
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.