Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20020H3XLA000V
- Mfr # PEP20020-6-3G-V
- Zoro # G422506903
product price:Â
$
60.55
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20020H3SLA000P, EPPENSTEINER 20020H3XLA000P, FILTREC DVD20020E03B, FILTREC DVD20020E03V, HY-PRO HP67NL63MB, HY-PRO HP67NL63MV, MAIN FILTER MF0576828, MAIN FILTER MF0576829, REXROTH 20020H3SLA000M, REXROTH 20020H3SLA000V, REXROTH 20020H3XLA000
Filter Media
MICROGLASS
Height
6.18
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-6-3G-V
- Zoro #
- G422506903
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20020H3SLA000P, EPPENSTEINER 20020H3XLA000P, FILTREC DVD20020E03B, FILTREC DVD20020E03V, HY-PRO HP67NL63MB, HY-PRO HP67NL63MV, MAIN FILTER MF0576828, MAIN FILTER MF0576829, REXROTH 20020H3SLA000M, REXROTH 20020H3SLA000V, REXROTH 20020H3XLA000
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.15
- Collapse Pressure
- 435
- ID Top
- 1.66
- OD Top
- 3.15
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.