HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20030G25C000V
- Mfr # PEP20020-10-25SS-HC-V
- Zoro # G022560404
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20030G25C000P, FILTREC DVD20030W25B, FILTREC DVD20030W25V, HY-PRO HP67HL1025WB, HY-PRO HP67HL1025WV, MAIN FILTER MF0576904, MAIN FILTER MF0576905, REXROTH 20030G25C000M, REXROTH 20030G25C000V, WIX D25A25WV
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
25
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-10-25SS-HC-V
- Zoro #
- G022560404
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.76
Details
- Replaces OEM Part
- EPPENSTEINER 20030G25C000P, FILTREC DVD20030W25B, FILTREC DVD20030W25V, HY-PRO HP67HL1025WB, HY-PRO HP67HL1025WV, MAIN FILTER MF0576904, MAIN FILTER MF0576905, REXROTH 20030G25C000M, REXROTH 20030G25C000V, WIX D25A25WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Bottom
- 3.07
- ID Top
- 1.66
- OD Top
- 3.07
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.