HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20030H10XLC000V
- Mfr # PEP20020-10-10G-HC-V
- Zoro # G622557446
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P564216, EPPENSTEINER 20030H10SLC000P, EPPENSTEINER 20030H10XLC000P, FILTREC DVD20030F10B, FILTREC DVD20030F10V, HY-PRO HP67HL1010MB, HY-PRO HP67HL1010MV, ILVA 6760473, MAIN FILTER MF0576890, MAIN FILTER MF0576891, REXROTH 20030H10SLC000M, REXRO
Filter Media
MICROGLASS
Height
9.76
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-10-10G-HC-V
- Zoro #
- G622557446
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P564216, EPPENSTEINER 20030H10SLC000P, EPPENSTEINER 20030H10XLC000P, FILTREC DVD20030F10B, FILTREC DVD20030F10V, HY-PRO HP67HL1010MB, HY-PRO HP67HL1010MV, ILVA 6760473, MAIN FILTER MF0576890, MAIN FILTER MF0576891, REXROTH 20030H10SLC000M, REXRO
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Top
- 3.07
- ID Top
- 1.66
- OD Bottom
- 3.07
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.