HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20030H3XLA000M
- Mfr # PEP20020-10-3G-V
- Zoro # G622501784
product price:Â
$
65.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20030H3SLA000P, EPPENSTEINER 20030H3XLA000P, FILTREC DVD20030E03B, FILTREC DVD20030E03V, HY-PRO HP67NL103MB, HY-PRO HP67NL103MV, MAIN FILTER MF0576878, MAIN FILTER MF0576879, REXROTH 20030H3SLA000M, REXROTH 20030H3SLA000V, REXROTH 20030H3XLA0
Filter Media
MICROGLASS
Height
9.76
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-10-3G-V
- Zoro #
- G622501784
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20030H3SLA000P, EPPENSTEINER 20030H3XLA000P, FILTREC DVD20030E03B, FILTREC DVD20030E03V, HY-PRO HP67NL103MB, HY-PRO HP67NL103MV, MAIN FILTER MF0576878, MAIN FILTER MF0576879, REXROTH 20030H3SLA000M, REXROTH 20030H3SLA000V, REXROTH 20030H3XLA0
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 1.66
- OD Top
- 3.15
- OD Bottom
- 3.15
- Collapse Pressure
- 435
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.