HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20045G60A000V
- Mfr # PEP20020-16-60SS-V
- Zoro # G322501954
product price:Â
$
180.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20045G60A000P, FILTREC DVD20045B60B, FILTREC DVD20045B60V, HY-PRO HP67NL1560WB, HY-PRO HP67NL1560WV, MAIN FILTER MF0576924, MAIN FILTER MF0576925, REXROTH 20045G60A000M, REXROTH 20045G60A000V, WIX D26A60BV
Filter Media
304 SS WIRE
Height
15.63
Micron Rating
60
ID Top
1.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20020-16-60SS-V
- Zoro #
- G322501954
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.63
Details
- Replaces OEM Part
- EPPENSTEINER 20045G60A000P, FILTREC DVD20045B60B, FILTREC DVD20045B60V, HY-PRO HP67NL1560WB, HY-PRO HP67NL1560WV, MAIN FILTER MF0576924, MAIN FILTER MF0576925, REXROTH 20045G60A000M, REXROTH 20045G60A000V, WIX D26A60BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 60
- ID Top
- 1.66
- OD Top
- 3.15
- Collapse Pressure
- 435
- OD Bottom
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.