Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20045H20SLA000M
- Mfr # PEP20020-16-20G-V
- Zoro # G822539440
product price:Â
$
66.59
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20045H20SLA000P, EPPENSTEINER 20045H20XLA000P, FILTRATION GROUP E20045DN2025, FILTRATION GROUP E20045DN2025FPM, FILTREC DVD20045E20B, FILTREC DVD20045E20V, HY-PRO HP67NL1525MB, HY-PRO HP67NL1525MV, MAIN FILTER MF0576934, MAIN FILTER MF0576935
Filter Media
MICROGLASS
Height
15.63
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-16-20G-V
- Zoro #
- G822539440
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20045H20SLA000P, EPPENSTEINER 20045H20XLA000P, FILTRATION GROUP E20045DN2025, FILTRATION GROUP E20045DN2025FPM, FILTREC DVD20045E20B, FILTREC DVD20045E20V, HY-PRO HP67NL1525MB, HY-PRO HP67NL1525MV, MAIN FILTER MF0576934, MAIN FILTER MF0576935
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Top
- 1.66
- Collapse Pressure
- 435
- OD Bottom
- 3.15
- OD Top
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.