Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20045H3XLA000V
- Mfr # PEP20020-16-3G-V
- Zoro # G622519093
product price:Â
$
69.19
/ea
Key Features
Replaces OEM Part
DONALDSON P561370, EPPENSTEINER 20045H3SLA000P, EPPENSTEINER 20045H3XLA000P, FILTRATION GROUP E20045DN2003, FILTRATION GROUP E20045DN2003FPM, FILTREC DVD20045E03B, FILTREC DVD20045E03V, HY-PRO HP67NL153MB, HY-PRO HP67NL153MV, MAIN FILTER MF0576928, MAIN F
Filter Media
MICROGLASS
Height
15.63
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-16-3G-V
- Zoro #
- G622519093
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561370, EPPENSTEINER 20045H3SLA000P, EPPENSTEINER 20045H3XLA000P, FILTRATION GROUP E20045DN2003, FILTRATION GROUP E20045DN2003FPM, FILTREC DVD20045E03B, FILTREC DVD20045E03V, HY-PRO HP67NL153MB, HY-PRO HP67NL153MV, MAIN FILTER MF0576928, MAIN F
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 1.66
- OD Bottom
- 3.15
- Collapse Pressure
- 435
- OD Top
- 3.15