Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20045H6XLA000M
- Mfr # PEP20020-16-5G-V
- Zoro # G822536333
product price:Â
$
69.19
/ea
Key Features
Replaces OEM Part
DONALDSON P562011, EPPENSTEINER 20045H6SLA000P, EPPENSTEINER 20045H6XLA000P, FILTRATION GROUP E20045DN2006, FILTRATION GROUP E20045DN2006FPM, FILTREC DVD20045E05B, FILTREC DVD20045E05V, FILTREC WG595, HY-PRO HP67NL156MB, HY-PRO HP67NL156MV, JURA FILTRATIO
Filter Media
MICROGLASS
Height
15.63
Micron Rating
5
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20020-16-5G-V
- Zoro #
- G822536333
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P562011, EPPENSTEINER 20045H6SLA000P, EPPENSTEINER 20045H6XLA000P, FILTRATION GROUP E20045DN2006, FILTRATION GROUP E20045DN2006FPM, FILTREC DVD20045E05B, FILTREC DVD20045E05V, FILTREC WG595, HY-PRO HP67NL156MB, HY-PRO HP67NL156MV, JURA FILTRATIO
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.15
- OD Top
- 3.15
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 435
- ID Top
- 1.66
Dimensions
- Height
- 15.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.