HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20095H10SLC000V

  • Mfr # PEP20095-16-10G-HC-V

  • Zoro # G922555036


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

ID Top
2.49
OD Top
3.94
Replaces OEM Part
EPPENSTEINER 20095H10SLC000P, EPPENSTEINER 20095H10XLC000P, FILTREC DVD20095F10B, FILTREC DVD20095F10V, MAIN FILTER MF0576966, MAIN FILTER MF0576967, REXROTH 20095H10SLC000M, REXROTH 20095H10SLC000V, REXROTH 20095H10XLC000M, REXROTH 20095H10XLC000V, WIX D
Height
15.75
Beta Ratio 1
200/13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP20095-16-10G-HC-V
Zoro #
G922555036
UPC #
-
Country of Origin
United States

Dimensions

Height
15.75

Details

ID Top
2.49
OD Top
3.94
Replaces OEM Part
EPPENSTEINER 20095H10SLC000P, EPPENSTEINER 20095H10XLC000P, FILTREC DVD20095F10B, FILTREC DVD20095F10V, MAIN FILTER MF0576966, MAIN FILTER MF0576967, REXROTH 20095H10SLC000M, REXROTH 20095H10SLC000V, REXROTH 20095H10XLC000M, REXROTH 20095H10XLC000V, WIX D
Beta Ratio 1
200/13
Filter Media
MICROGLASS
Micron Rating
10
Collapse Pressure
3045
OD Bottom
3.94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products