HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20095H20SLC000V

  • Mfr # PEP20095-16-20G-HC-V

  • Zoro # G922559492


product price:  $286.99
/ea
Free Shipping & Returns

Key Features

Height
15.75
OD Bottom
3.94
Micron Rating
20
Beta Ratio 1
200/20
ID Top
2.49
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP20095-16-20G-HC-V
Zoro #
G922559492
UPC #
-
Country of Origin
United States

Dimensions

Height
15.75

Details

OD Bottom
3.94
Micron Rating
20
Beta Ratio 1
200/20
ID Top
2.49
Filter Media
MICROGLASS
Replaces OEM Part
EPPENSTEINER 20095H20SLC000P, EPPENSTEINER 20095H20XLC000P, FILTREC DVD20095F20B, FILTREC DVD20095F20V, MAIN FILTER MF0576968, MAIN FILTER MF0576969, REXROTH 20095H20SLC000M, REXROTH 20095H20SLC000V, REXROTH 20095H20XLC000M, REXROTH 20095H20XLC000V, WIX D
Collapse Pressure
3045
OD Top
3.94

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.