Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20160H10XLA000M
- Mfr # PEP20400-6-10G-V
- Zoro # G822502628
product price:Â
$
54.19
/ea
Key Features
Replaces OEM Part
DONALDSON P569229, DONALDSON P571371, EPPENSTEINER 20160H10SLA000P, EPPENSTEINER 20160H10XLA000P, FILTRATION GROUP N0160DN2010, FILTREC XD160G10A, FILTREC XD160G10AV, HYDAC/HYCON 1268869, HYDAC/HYCON 0160DN010BNHC, HYDAC/HYCON 0160DN010BNHCV, HY-PRO HP32N
Filter Media
MICROGLASS
Height
6.18
Micron Rating
10
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-6-10G-V
- Zoro #
- G822502628
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P569229, DONALDSON P571371, EPPENSTEINER 20160H10SLA000P, EPPENSTEINER 20160H10XLA000P, FILTRATION GROUP N0160DN2010, FILTREC XD160G10A, FILTREC XD160G10AV, HYDAC/HYCON 1268869, HYDAC/HYCON 0160DN010BNHC, HYDAC/HYCON 0160DN010BNHCV, HY-PRO HP32N
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.59
- OD Bottom
- 3.15
- OD Top
- 3.15
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.