HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20160H20BLB00M
- Mfr # PEP20400-6-25G-HC-V-D
- Zoro # G222484906
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HYDAC/HYCON 0160DN025BH4HC, HYDAC/HYCON 0160DN025BH4HCV, REXROTH 20160H20BLB00M, REXROTH R928006819
Filter Media
MICROGLASS
Height
6.18
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-6-25G-HC-V-D
- Zoro #
- G222484906
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 0160DN025BH4HC, HYDAC/HYCON 0160DN025BH4HCV, REXROTH 20160H20BLB00M, REXROTH R928006819
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- Beta Ratio 1
- 200/20
- OD Top
- 3.07
- ID Top
- 1.58
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.