Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20250G100A000M
- Mfr # PEP20400-10-100SS-V
- Zoro # G022488142
product price:Â
$
73.69
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20250G100A000P, FILTREC XD250T100A, FILTREC XD250T100AV, HYDAC/HYCON 0250DN100WHC, HY-PRO HP32NL10100WB, HY-PRO HP32NL10100WV, HY-PRO HP52NL10100WB, HY-PRO HP52NL10100WV, INTERNORMEN 301974, INTERNORMEN 01NL250100G30EP, INTERNORMEN 01NL250100
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
100
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-10-100SS-V
- Zoro #
- G022488142
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20250G100A000P, FILTREC XD250T100A, FILTREC XD250T100AV, HYDAC/HYCON 0250DN100WHC, HY-PRO HP32NL10100WB, HY-PRO HP32NL10100WV, HY-PRO HP52NL10100WB, HY-PRO HP52NL10100WV, INTERNORMEN 301974, INTERNORMEN 01NL250100G30EP, INTERNORMEN 01NL250100
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 1.59
- Collapse Pressure
- 305
- OD Bottom
- 3.15
- OD Top
- 3.15
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.