Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20400H6SLA000M
- Mfr # PEP20400-16-6G-V
- Zoro # G822524750
product price:Â
$
74.35
/ea
Key Features
Replaces OEM Part
BOSCH 4783233622, EPPENSTEINER 20400H6SLA000P, EPPENSTEINER 20400H6XLA000P, FILTER-MART 324361, FILTRATION GROUP N0400DN2006, FILTREC XD400G06A, FILTREC XD400G06AV, HAGGLUND 4783233622, HYDAC/HYCON 1264929, HYDAC/HYCON 0400DN006BN3HC, HYDAC/HYCON 0400DN00
Filter Media
MICROGLASS
Height
15.63
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-16-6G-V
- Zoro #
- G822524750
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.63
Details
- Replaces OEM Part
- BOSCH 4783233622, EPPENSTEINER 20400H6SLA000P, EPPENSTEINER 20400H6XLA000P, FILTER-MART 324361, FILTRATION GROUP N0400DN2006, FILTREC XD400G06A, FILTREC XD400G06AV, HAGGLUND 4783233622, HYDAC/HYCON 1264929, HYDAC/HYCON 0400DN006BN3HC, HYDAC/HYCON 0400DN00
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.15
- OD Bottom
- 3.15
- ID Top
- 1.59
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.