HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20400H6XLB000M

  • Mfr # PEP20400-16-6G-HC-V

  • Zoro # G622515576


product price:  $157.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
5
Collapse Pressure
3045
Filter Media
MICROGLASS
Height
15.67
OD Top
3.07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP20400-16-6G-HC-V
Zoro #
G622515576
UPC #
-
Country of Origin
United States

Dimensions

Height
15.67

Details

Micron Rating
5
Collapse Pressure
3045
Filter Media
MICROGLASS
OD Top
3.07
Replaces OEM Part
EPPENSTEINER 20400H6SLB000P, EPPENSTEINER 20400H6XLB000P, FILTREC XD400G06B, FILTREC XD400G06BV, HYDAC/HYCON 1265324, HYDAC/HYCON 0400DN006BH3HC, HYDAC/HYCON 0400DN006BH3HCV, HYDAC/HYCON 0400DN006BHHC, HYDAC/HYCON 0400DN006BHHCV, HY-PRO HP32HL176MB, HY-PR
OD Bottom
3.07
Beta Ratio 1
200/4.5
ID Top
1.58

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.