Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 20630H3SLB000V
- Mfr # PEP21000-16-3G-HC-V
- Zoro # G722520098
product price:Â
$
286.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20630H3SLB000P, EPPENSTEINER 20630H3XLB000P, FILTREC XD630G03B, FILTREC XD630G03BV, HYDAC/HYCON 0630DN003BHHC, HYDAC/HYCON 0630DN003BHHCV, HY-PRO HP77HL163MB, HY-PRO HP77HL163MV, MAHLE PI71063DN, MAHLE PI71063DNPSVST3, MAIN FILTER MF0066479,
Filter Media
MICROGLASS
Height
15.75
Micron Rating
3
ID Top
2.37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-16-3G-HC-V
- Zoro #
- G722520098
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.75
Details
- Replaces OEM Part
- EPPENSTEINER 20630H3SLB000P, EPPENSTEINER 20630H3XLB000P, FILTREC XD630G03B, FILTREC XD630G03BV, HYDAC/HYCON 0630DN003BHHC, HYDAC/HYCON 0630DN003BHHCV, HY-PRO HP77HL163MB, HY-PRO HP77HL163MV, MAHLE PI71063DN, MAHLE PI71063DNPSVST3, MAIN FILTER MF0066479,
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 2.37
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.94
- OD Top
- 3.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.