HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 21000H20SLA000M
- Mfr # PEP21000-25-20G-V
- Zoro # G122529875
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 21000H20SLA000P, EPPENSTEINER 21000H20XLA000P, FILTREC XD1000G25A, FILTREC XD1000G25AV, HY-PRO HP77NL2525MB, HY-PRO HP77NL2525MV, MAHLE PI25100DN, MAHLE PI25100DNPS25, MAIN FILTER MF0066414, MAIN FILTER MF0578607, PARKER 940531Q, PARKER DIN10
Filter Media
MICROGLASS
Height
24.72
Micron Rating
20
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-25-20G-V
- Zoro #
- G122529875
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24.72
Details
- Replaces OEM Part
- EPPENSTEINER 21000H20SLA000P, EPPENSTEINER 21000H20XLA000P, FILTREC XD1000G25A, FILTREC XD1000G25AV, HY-PRO HP77NL2525MB, HY-PRO HP77NL2525MV, MAHLE PI25100DN, MAHLE PI25100DNPS25, MAIN FILTER MF0066414, MAIN FILTER MF0578607, PARKER 940531Q, PARKER DIN10
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.94
- Collapse Pressure
- 305
- OD Bottom
- 3.94
- Beta Ratio 1
- 200/20
- ID Top
- 2.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.