Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 21000H20XLA000V
Mfr # PEP21000-25-20G-V
Zoro # G322548362
product price:Â
$
195.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 21000H20SLA000P, EPPENSTEINER 21000H20XLA000P, FILTREC XD1000G25A, FILTREC XD1000G25AV, HY-PRO HP77NL2525MB, HY-PRO HP77NL2525MV, MAHLE PI25100DN, MAHLE PI25100DNPS25, MAIN FILTER MF0066414, MAIN FILTER MF0578607, PARKER 940531Q, PARKER DIN10
Filter Media
MICROGLASS
Height
24.72
Micron Rating
20
OD Top
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP21000-25-20G-V
- Zoro #
- G322548362
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 24.72
Details
- Replaces OEM Part
- EPPENSTEINER 21000H20SLA000P, EPPENSTEINER 21000H20XLA000P, FILTREC XD1000G25A, FILTREC XD1000G25AV, HY-PRO HP77NL2525MB, HY-PRO HP77NL2525MV, MAHLE PI25100DN, MAHLE PI25100DNPS25, MAIN FILTER MF0066414, MAIN FILTER MF0578607, PARKER 940531Q, PARKER DIN10
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.94
- OD Bottom
- 3.94
- ID Top
- 2.38
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/20