HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 21000H20XLB000V

  • Mfr # PEP21000-25-20G-HC-V

  • Zoro # G922516334


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

ID Top
2.37
OD Bottom
3.94
Replaces OEM Part
EPPENSTEINER 21000H20SLB000P, EPPENSTEINER 21000H20XLB000P, FILTREC XD1000G25B, FILTREC XD1000G25BV, HY-PRO HP77HL2525MB, HY-PRO HP77HL2525MV, MAHLE PI75100DN, MAHLE PI75100DNPSVST25, MAIN FILTER MF0066415, MAIN FILTER MF0578608, NATIONAL FILTERS 13111128
Height
24.76
Micron Rating
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP21000-25-20G-HC-V
Zoro #
G922516334
UPC #
-
Country of Origin
United States

Dimensions

Height
24.76

Details

ID Top
2.37
OD Bottom
3.94
Replaces OEM Part
EPPENSTEINER 21000H20SLB000P, EPPENSTEINER 21000H20XLB000P, FILTREC XD1000G25B, FILTREC XD1000G25BV, HY-PRO HP77HL2525MB, HY-PRO HP77HL2525MV, MAHLE PI75100DN, MAHLE PI75100DNPSVST25, MAIN FILTER MF0066415, MAIN FILTER MF0578608, NATIONAL FILTERS 13111128
Micron Rating
20
OD Top
3.94
Filter Media
MICROGLASS
Beta Ratio 1
200/20
Collapse Pressure
3045

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.