HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 21000M10A000M
- Mfr # PEP21000-25-10P-V
- Zoro # G722534576
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 21000P10A000P, FILTREC XD1000C10A, FILTREC XD1000C10AV, MAHLE PI13100DN, MAHLE PI13100DNMIC10, MAIN FILTER MF0066406, MAIN FILTER MF0578599, REXROTH 21000M10A000M, REXROTH 21000V10A000V, WIX D56E10CAV
Filter Media
PAPER
Height
24.72
Micron Rating
10
Beta Ratio 1
2/10/2026
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-25-10P-V
- Zoro #
- G722534576
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 21000P10A000P, FILTREC XD1000C10A, FILTREC XD1000C10AV, MAHLE PI13100DN, MAHLE PI13100DNMIC10, MAIN FILTER MF0066406, MAIN FILTER MF0578599, REXROTH 21000M10A000M, REXROTH 21000V10A000V, WIX D56E10CAV
- Filter Media
- PAPER
- Micron Rating
- 10
- Beta Ratio 1
- 2/10/2026
- OD Top
- 3.94
- ID Top
- 2.38
- OD Bottom
- 3.94
- Collapse Pressure
- 305
Dimensions
- Height
- 24.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.