HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 210H10SLC000M
- Mfr # PEP210-1-10G-HC-V
- Zoro # G822541047
product price:Â
$
50.29
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL1556610, EPPENSTEINER 210H10LL2P, EPPENSTEINER 210H10SL2P, EPPENSTEINER 210H10SLC000P, EPPENSTEINER 210K102P, FILTER-X XH02638, FILTREC DVD210F10B, FILTREC DVD210F10V, HY-PRO HP24HL110MB, HY-PRO HP24HL110MV, MAIN FILTER MF0061577, MAIN FILTER
Filter Media
MICROGLASS
Height
1.26
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-1-10G-HC-V
- Zoro #
- G822541047
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL1556610, EPPENSTEINER 210H10LL2P, EPPENSTEINER 210H10SL2P, EPPENSTEINER 210H10SLC000P, EPPENSTEINER 210K102P, FILTER-X XH02638, FILTREC DVD210F10B, FILTREC DVD210F10V, HY-PRO HP24HL110MB, HY-PRO HP24HL110MV, MAIN FILTER MF0061577, MAIN FILTER
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- ID Top
- 0.72
- Collapse Pressure
- 3045
- OD Bottom
- 1.81
- OD Top
- 1.81
Dimensions
- Height
- 1.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.