HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 210H6SLA000V
- Mfr # PEP210-1-5G-V
- Zoro # G022499162
product price:Â
$
31.35
/ea
Sold in multiples of 2 for
$62.70
Key Features
Replaces OEM Part
EPPENSTEINER 210H6LLP, EPPENSTEINER 210H6SLA000P, EPPENSTEINER 210H6SLP, EPPENSTEINER 210H6XLA000P, EPPENSTEINER 210K6P, FILTER-X XH02634, FILTREC DVD210E05B, FILTREC DVD210E05V, HY-PRO HP24NL16MB, HY-PRO HP24NL16MV, JURA FILTRATION SH67739, MAIN FILTER M
Filter Media
MICROGLASS
Height
1.3
Micron Rating
5
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-1-5G-V
- Zoro #
- G022499162
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 210H6LLP, EPPENSTEINER 210H6SLA000P, EPPENSTEINER 210H6SLP, EPPENSTEINER 210H6XLA000P, EPPENSTEINER 210K6P, FILTER-X XH02634, FILTREC DVD210E05B, FILTREC DVD210E05V, HY-PRO HP24NL16MB, HY-PRO HP24NL16MV, JURA FILTRATION SH67739, MAIN FILTER M
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/4.5
- OD Top
- 1.69
- OD Bottom
- 1.69
- ID Top
- 0.72
Dimensions
- Height
- 1.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.