HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2140P10A000V
- Mfr # PEP2140-6-10P-V
- Zoro # G822486638
product price:Â
$
29.69
/ea
Sold in multiples of 2 for
$59.38
Key Features
Replaces OEM Part
EPPENSTEINER 2140P10A000P, EPPENSTEINER 2140P10P, FILTER-X XH02658, FILTRATION GROUP E2140DN1010, FILTREC DVD2140K10B, FILTREC DVD2140K10V, MAIN FILTER MF0061627, MAIN FILTER MF0061628, REXROTH 2140P10A000M, REXROTH 2140P10A000V, STAUFF SS035K10B, STAUFF
Filter Media
PAPER
Height
5.98
Micron Rating
10
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2140-6-10P-V
- Zoro #
- G822486638
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2140P10A000P, EPPENSTEINER 2140P10P, FILTER-X XH02658, FILTRATION GROUP E2140DN1010, FILTREC DVD2140K10B, FILTREC DVD2140K10V, MAIN FILTER MF0061627, MAIN FILTER MF0061628, REXROTH 2140P10A000M, REXROTH 2140P10A000V, STAUFF SS035K10B, STAUFF
- Filter Media
- PAPER
- Micron Rating
- 10
- ID Top
- 1.59
- OD Bottom
- 2.91
- OD Top
- 2.91
- Beta Ratio 1
- 2/10/2026
- Collapse Pressure
- 435
Dimensions
- Height
- 5.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.