Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2140P5A000M
- Mfr # PEP2140-6-5P-V
- Zoro # G022478792
product price:Â
$
32.39
/ea
Sold in multiples of 2 for
$64.78
Key Features
Replaces OEM Part
EPPENSTEINER 2140P5A000P, EPPENSTEINER 2140P5P, FILTER-X XH02657, FILTRATION GROUP E2140DN1006, FILTREC DVD2140K05B, FILTREC DVD2140K05V, MAIN FILTER MF0061625, MAIN FILTER MF0061626, REXROTH 2140P5A000M, REXROTH 2140P5A000V, STAUFF SS035K05B, STAUFF SS03
Filter Media
PAPER
Height
5.98
Micron Rating
5
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2140-6-5P-V
- Zoro #
- G022478792
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2140P5A000P, EPPENSTEINER 2140P5P, FILTER-X XH02657, FILTRATION GROUP E2140DN1006, FILTREC DVD2140K05B, FILTREC DVD2140K05V, MAIN FILTER MF0061625, MAIN FILTER MF0061626, REXROTH 2140P5A000M, REXROTH 2140P5A000V, STAUFF SS035K05B, STAUFF SS03
- Filter Media
- PAPER
- Micron Rating
- 5
- Collapse Pressure
- 435
- OD Bottom
- 2.91
- Beta Ratio 1
- 2/5/2026
- OD Top
- 2.91
- ID Top
- 1.59
Dimensions
- Height
- 5.98
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.