Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 218G10C000V
- Mfr # PEP210-2-10SS-HC-V
- Zoro # G922483339
product price:Â
$
94.85
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 218G102P, EPPENSTEINER 218G10C000P, FILTREC DVD218W10B, FILTREC DVD218W10V, HY-PRO HP24HL210WB, MAIN FILTER MF0061683, MAIN FILTER MF0061684, REXROTH 218G10C000M, REXROTH 218G10C000V, WIX D86B10WV
Height
2.05
Micron Rating
10
Collapse Pressure
3045
OD Top
1.81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-2-10SS-HC-V
- Zoro #
- G922483339
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 218G102P, EPPENSTEINER 218G10C000P, FILTREC DVD218W10B, FILTREC DVD218W10V, HY-PRO HP24HL210WB, MAIN FILTER MF0061683, MAIN FILTER MF0061684, REXROTH 218G10C000M, REXROTH 218G10C000V, WIX D86B10WV
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Top
- 1.81
- Filter Media
- 304 SS WIRE
- ID Top
- 0.72
- OD Bottom
- 1.81
Dimensions
- Height
- 2.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.