HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 218G40C000V
- Mfr # PEP210-2-40SS-HC-V
- Zoro # G522509514
product price:Â
$
81.29
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 218G402P, EPPENSTEINER 218G40C000P, FILTREC DVD218W40B, FILTREC DVD218W40V, HY-PRO HP24HL240WB, HY-PRO HP24HL240WV, MAIN FILTER MF0061689, MAIN FILTER MF0061690, REXROTH 218G40C000M, REXROTH 218G40C000V, WIX D86B40WV
Filter Media
304 SS WIRE
Height
2.05
Micron Rating
40
OD Bottom
1.81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-2-40SS-HC-V
- Zoro #
- G522509514
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 218G402P, EPPENSTEINER 218G40C000P, FILTREC DVD218W40B, FILTREC DVD218W40V, HY-PRO HP24HL240WB, HY-PRO HP24HL240WV, MAIN FILTER MF0061689, MAIN FILTER MF0061690, REXROTH 218G40C000M, REXROTH 218G40C000V, WIX D86B40WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 1.81
- OD Top
- 1.81
- ID Top
- 0.72
- Collapse Pressure
- 3045
Dimensions
- Height
- 2.05
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.