Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 218H10XLA000M
- Mfr # PEP210-2-10G-V
- Zoro # G822501119
product price:Â
$
32.99
/ea
Sold in multiples of 2 for
$65.98
Key Features
Replaces OEM Part
EPPENSTEINER 218H10LLP, EPPENSTEINER 218H10SLA000P, EPPENSTEINER 218H10SLP, EPPENSTEINER 218H10XLA000P, EPPENSTEINER 218K10P, FILTER-X XH02669, FILTREC DVD218E10B, FILTREC DVD218E10V, HY-PRO HP24NL210MB, HY-PRO HP24NL210MV, MAIN FILTER MF0061663, MAIN FIL
Filter Media
MICROGLASS
Height
2.09
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-2-10G-V
- Zoro #
- G822501119
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 218H10LLP, EPPENSTEINER 218H10SLA000P, EPPENSTEINER 218H10SLP, EPPENSTEINER 218H10XLA000P, EPPENSTEINER 218K10P, FILTER-X XH02669, FILTREC DVD218E10B, FILTREC DVD218E10V, HY-PRO HP24NL210MB, HY-PRO HP24NL210MV, MAIN FILTER MF0061663, MAIN FIL
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 305
- OD Bottom
- 1.69
- OD Top
- 1.69
- ID Top
- 0.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.