Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 218H3SLA000M
- Mfr # PEP210-2-3G-V
- Zoro # G822489608
product price:Â
$
35.85
/ea
Sold in multiples of 2 for
$71.70
Key Features
Replaces OEM Part
AIRFIL AFPOVL330, EPPENSTEINER 218H3LLP, EPPENSTEINER 218H3SLA000P, EPPENSTEINER 218H3SLP, EPPENSTEINER 218H3XLA000P, EPPENSTEINER 218K3P, FILTER-X XH02667, FILTREC DVD218E03B, FILTREC DVD218E03V, HY-PRO HP24NL23MB, HY-PRO HP24NL23MV, MAIN FILTER MF006165
Filter Media
MICROGLASS
Height
2.09
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-2-3G-V
- Zoro #
- G822489608
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.09
Details
- Replaces OEM Part
- AIRFIL AFPOVL330, EPPENSTEINER 218H3LLP, EPPENSTEINER 218H3SLA000P, EPPENSTEINER 218H3SLP, EPPENSTEINER 218H3XLA000P, EPPENSTEINER 218K3P, FILTER-X XH02667, FILTREC DVD218E03B, FILTREC DVD218E03V, HY-PRO HP24NL23MB, HY-PRO HP24NL23MV, MAIN FILTER MF006165
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- OD Top
- 1.69
- ID Top
- 0.72
- OD Bottom
- 1.69
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.