Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 218P25A000M
Mfr # PEP210-2-20P-V
Zoro # G322508229
product price:Â
$
26.99
/ea
Sold in multiples of 2 for $53.98
Key Features
Replaces OEM Part
EPPENSTEINER 218P25A000P, EPPENSTEINER 218P25P, FILTER-X XH02676, FILTREC DVD218K20B, FILTREC DVD218K20V, MAIN FILTER MF0061679, MAIN FILTER MF0061680, REXROTH 218P25A000M, REXROTH 218P25A000V, STAUFF SS004K20B, STAUFF SS004K20B2, STAUFF SS004K20V, STAUFF
Filter Media
PAPER
Height
2.09
Micron Rating
20
OD Bottom
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-2-20P-V
- Zoro #
- G322508229
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.09
Details
- Replaces OEM Part
- EPPENSTEINER 218P25A000P, EPPENSTEINER 218P25P, FILTER-X XH02676, FILTREC DVD218K20B, FILTREC DVD218K20V, MAIN FILTER MF0061679, MAIN FILTER MF0061680, REXROTH 218P25A000M, REXROTH 218P25A000V, STAUFF SS004K20B, STAUFF SS004K20B2, STAUFF SS004K20V, STAUFF
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 1.69
- Beta Ratio 1
- 20/2
- Collapse Pressure
- 305
- OD Top
- 1.69
- ID Top
- 0.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.