HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2225G100C000V
- Mfr # PEP2225-9-100SS-HC-V
- Zoro # G722516336
product price:Â
$
104.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2225G1002P, EPPENSTEINER 2225G100C000P, FILTREC DVD2225W100B, FILTREC DVD2225W100V, HY-PRO HP57HL9100WB, HY-PRO HP57HL9100WV, MAIN FILTER MF0061725, MAIN FILTER MF0061726, REXROTH 2225G100C000M, REXROTH 2225G100C000V, WIX D87B100WV
Filter Media
304 SS WIRE
Height
9.13
Micron Rating
100
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2225-9-100SS-HC-V
- Zoro #
- G722516336
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2225G1002P, EPPENSTEINER 2225G100C000P, FILTREC DVD2225W100B, FILTREC DVD2225W100V, HY-PRO HP57HL9100WB, HY-PRO HP57HL9100WV, MAIN FILTER MF0061725, MAIN FILTER MF0061726, REXROTH 2225G100C000M, REXROTH 2225G100C000V, WIX D87B100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- Collapse Pressure
- 3045
- OD Bottom
- 3.07
- ID Top
- 1.58
- OD Top
- 3.07
Dimensions
- Height
- 9.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.