Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2225H10SLC000V
- Mfr # PEP2225-9-10G-HC-V
- Zoro # G322522867
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2225H10LL2P, EPPENSTEINER 2225H10SL2P, EPPENSTEINER 2225H10SLC000P, EPPENSTEINER 2225H10XLC000P, EPPENSTEINER 2225K102P, FILTER-X XH02689, FILTRATION GROUP E2225DH2010, FILTREC DVD2225F10B, FILTREC DVD2225F10V, HY-PRO HP57HL910MB, HY-PRO HP57
Filter Media
MICROGLASS
Height
9.13
Micron Rating
10
ID Top
1.58
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2225-9-10G-HC-V
- Zoro #
- G322522867
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.13
Details
- Replaces OEM Part
- EPPENSTEINER 2225H10LL2P, EPPENSTEINER 2225H10SL2P, EPPENSTEINER 2225H10SLC000P, EPPENSTEINER 2225H10XLC000P, EPPENSTEINER 2225K102P, FILTER-X XH02689, FILTRATION GROUP E2225DH2010, FILTREC DVD2225F10B, FILTREC DVD2225F10V, HY-PRO HP57HL910MB, HY-PRO HP57
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.58
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.07
- OD Top
- 3.07
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.