HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2225H6SLC000M
- Mfr # PEP2225-9-5G-HC-V
- Zoro # G122535586
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P561416, EPPENSTEINER 2225H6LL2P, EPPENSTEINER 2225H6SL2P, EPPENSTEINER 2225H6SLC000P, EPPENSTEINER 2225H6XLC000P, EPPENSTEINER 2225K62P, FILTREC DVD2225F05B, FILTREC DVD2225F05V, HY-PRO HP57HL96MB, HY-PRO HP57HL96MV, MAIN FILTER MF0061713, MAIN
Filter Media
MICROGLASS
Height
9.13
Micron Rating
5
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2225-9-5G-HC-V
- Zoro #
- G122535586
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.13
Details
- Replaces OEM Part
- DONALDSON P561416, EPPENSTEINER 2225H6LL2P, EPPENSTEINER 2225H6SL2P, EPPENSTEINER 2225H6SLC000P, EPPENSTEINER 2225H6XLC000P, EPPENSTEINER 2225K62P, FILTREC DVD2225F05B, FILTREC DVD2225F05V, HY-PRO HP57HL96MB, HY-PRO HP57HL96MV, MAIN FILTER MF0061713, MAIN
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.07
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.07
- ID Top
- 1.58
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.