HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 232G25C000M
- Mfr # PEP210-3-25SS-HC-V
- Zoro # G022490152
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 232G252P, EPPENSTEINER 232G25C000P, FILTREC DVD232W25B, FILTREC DVD232W25V, HY-PRO HP24HL325WB, HY-PRO HP24HL325WV, MAIN FILTER MF0061781, MAIN FILTER MF0061782, REXROTH 232G25C000M, REXROTH 232G25C000V, WIX D88B25WV
Filter Media
304 SS WIRE
Height
3.23
Micron Rating
25
ID Top
0.72
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-3-25SS-HC-V
- Zoro #
- G022490152
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.23
Details
- Replaces OEM Part
- EPPENSTEINER 232G252P, EPPENSTEINER 232G25C000P, FILTREC DVD232W25B, FILTREC DVD232W25V, HY-PRO HP24HL325WB, HY-PRO HP24HL325WV, MAIN FILTER MF0061781, MAIN FILTER MF0061782, REXROTH 232G25C000M, REXROTH 232G25C000V, WIX D88B25WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- ID Top
- 0.72
- OD Bottom
- 1.81
- Collapse Pressure
- 3045
- OD Top
- 1.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.