Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 232H20SLB000M
- Mfr # PEP210-3-20G-XHC-V
- Zoro # G122537320
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 232H20SLB000P, REXROTH 232H20SLB000M, REXROTH 232H20SLB000V
Filter Media
MICROGLASS
Height
3.23
Micron Rating
20
OD Bottom
1.81
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-3-20G-XHC-V
- Zoro #
- G122537320
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 232H20SLB000P, REXROTH 232H20SLB000M, REXROTH 232H20SLB000V
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 1.81
- OD Top
- 1.81
- Beta Ratio 1
- 200/20
- ID Top
- 0.72
- Collapse Pressure
- 4785
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.