Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 232H3XLA000M
- Mfr # PEP210-3-3G-V
- Zoro # G822517905
product price:Â
$
45.89
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 232H3LLP, EPPENSTEINER 232H3SLA000P, EPPENSTEINER 232H3SLP, EPPENSTEINER 232H3XLA000P, EPPENSTEINER 232K3P, FILTER-X XH02701, FILTREC DVD232E03B, FILTREC DVD232E03V, HY-PRO HP24NL33MB, HY-PRO HP24NL33MV, MAIN FILTER MF0061753, MAIN FILTER MF0
Filter Media
MICROGLASS
Height
3.26
Micron Rating
3
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP210-3-3G-V
- Zoro #
- G822517905
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 232H3LLP, EPPENSTEINER 232H3SLA000P, EPPENSTEINER 232H3SLP, EPPENSTEINER 232H3XLA000P, EPPENSTEINER 232K3P, FILTER-X XH02701, FILTREC DVD232E03B, FILTREC DVD232E03V, HY-PRO HP24NL33MB, HY-PRO HP24NL33MV, MAIN FILTER MF0061753, MAIN FILTER MF0
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 305
- OD Top
- 1.69
- OD Bottom
- 1.69
- Beta Ratio 1
- 200/3
- ID Top
- 0.72
Dimensions
- Height
- 3.26
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.