Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 232H6SLA000M
- Mfr # PEP210-3-5G-V
- Zoro # G622551253
product price:Â
$
45.89
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 232H6LLP, EPPENSTEINER 232H6SLA000P, EPPENSTEINER 232H6SLP, EPPENSTEINER 232H6XLA000P, EPPENSTEINER 232K6P, FILTER-X XH02702, FILTRATION GROUP E232DN2006, FILTREC DVD232E05B, FILTREC DVD232E05V, HY-PRO HP24NL36MB, HY-PRO HP24NL36MV, MAIN FILT
Filter Media
MICROGLASS
Height
3.26
Micron Rating
5
OD Bottom
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP210-3-5G-V
- Zoro #
- G622551253
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.26
Details
- Replaces OEM Part
- EPPENSTEINER 232H6LLP, EPPENSTEINER 232H6SLA000P, EPPENSTEINER 232H6SLP, EPPENSTEINER 232H6XLA000P, EPPENSTEINER 232K6P, FILTER-X XH02702, FILTRATION GROUP E232DN2006, FILTREC DVD232E05B, FILTREC DVD232E05V, HY-PRO HP24NL36MB, HY-PRO HP24NL36MV, MAIN FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 1.69
- ID Top
- 0.72
- Beta Ratio 1
- 200/4.5
- OD Top
- 1.69
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.