Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2460H6XLC000V
- Mfr # PEP2460-15-5G-HC-V
- Zoro # G822561946
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2460H6LL2P, EPPENSTEINER 2460H6SL2P, EPPENSTEINER 2460H6SLC000P, EPPENSTEINER 2460H6XLC000P, EPPENSTEINER 2460K62P, FAI FILTRI CF2460A06HA, FILTREC DVD2460F05B, FILTREC DVD2460F05V, HY-PRO HP57HL156MB, HY-PRO HP57HL156MV, MAIN FILTER MF006185
Filter Media
MICROGLASS
Height
15
Micron Rating
5
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2460-15-5G-HC-V
- Zoro #
- G822561946
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15
Details
- Replaces OEM Part
- EPPENSTEINER 2460H6LL2P, EPPENSTEINER 2460H6SL2P, EPPENSTEINER 2460H6SLC000P, EPPENSTEINER 2460H6XLC000P, EPPENSTEINER 2460K62P, FAI FILTRI CF2460A06HA, FILTREC DVD2460F05B, FILTREC DVD2460F05V, HY-PRO HP57HL156MB, HY-PRO HP57HL156MV, MAIN FILTER MF006185
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.07
- Collapse Pressure
- 3045
- OD Top
- 3.07
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.58
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.