Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2560G40A000V
- Mfr # PEP2560-9-40SS-V
- Zoro # G322565222
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2560G40A000P, EPPENSTEINER 2560G40P, FILTER-X XH02750, FILTREC DVD2560B40B, FILTREC DVD2560B40V, HY-PRO HP96NL940WB, HY-PRO HP96NL940WV, INTERNORMEN 305275, INTERNORMEN 03256040G16EP, INTERNORMEN 03256040G16EV, MAIN FILTER MF0061883, MAIN FIL
Filter Media
304 SS WIRE
Height
8.94
Micron Rating
40
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-9-40SS-V
- Zoro #
- G322565222
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2560G40A000P, EPPENSTEINER 2560G40P, FILTER-X XH02750, FILTREC DVD2560B40B, FILTREC DVD2560B40V, HY-PRO HP96NL940WB, HY-PRO HP96NL940WV, INTERNORMEN 305275, INTERNORMEN 03256040G16EP, INTERNORMEN 03256040G16EV, MAIN FILTER MF0061883, MAIN FIL
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Bottom
- 3.94
- ID Top
- 2.37
- OD Top
- 3.94
- Collapse Pressure
- 305