Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR REXROTH 2560H20XLA000M
Mfr # PEP2560-9-20G-V
Zoro # G622531446
product price:Â
$
88.55
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 2560H20LLP, EPPENSTEINER 2560H20SLA000P, EPPENSTEINER 2560H20SLP, EPPENSTEINER 2560H20XLA000P, EPPENSTEINER 2560K25P, FILTER-X XH02755, FILTREC DVD2560E20B, FILTREC DVD2560E20V, HY-PRO HP96NL925MB, HY-PRO HP96NL925MV, INTERNORMEN 303274, INTE
Filter Media
MICROGLASS
Height
8.94
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-9-20G-V
- Zoro #
- G622531446
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2560H20LLP, EPPENSTEINER 2560H20SLA000P, EPPENSTEINER 2560H20SLP, EPPENSTEINER 2560H20XLA000P, EPPENSTEINER 2560K25P, FILTER-X XH02755, FILTREC DVD2560E20B, FILTREC DVD2560E20V, HY-PRO HP96NL925MB, HY-PRO HP96NL925MV, INTERNORMEN 303274, INTE
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- ID Top
- 2.37
- Collapse Pressure
- 305
- OD Bottom
- 3.94
- OD Top
- 3.94